Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Violet, 8 feet
Item #: 0169875
Cat #: 3211BCLL18
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
EUREKA 3211B CF.L.18 120V
SC WH
Overview
EUREKA 3211B CF.L.18 120V
SC WH
Also known as: 3211BCLL18, EUK3211BCLL18
Specifications
No Specifications Available