5CB2410BW 5Ft. Baseboard Heater 240V/1000W

Item #: 0169864

Cat #: 5CB2410BW

UPC: 093319113400

$ 708.89 EA
Company wide:
0 in stock
Documents & Guides
5 Ft. Ceramic Baseboard Heater 240V, 1000W, 4.2 Amps, Color: White

Overview

5 Ft. Ceramic Baseboard Heater 240V, 1000W, 4.2 Amps, Color: White

King’s premium ceramic baseboard has over 55 years of proven reliability and performance. The high mass ceramic element design far exceeds the performance of a standard baseboard with thermal storage from the ceramic core and more efficient heat transfer from over-sized aluminum fins. The result is more gentle heating with fewer on/off cycles as the ceramic core slowly heats up and then continues to dissipate heat during the off cycle. Lower surface temperatures and reduced watt density making the heater much safer. A better alternative to water or oil-filled baseboard heaters that can leak due to high pressure created when heating the fluid in a self-contained vessel. High Mass Ceramic Heating-core. Natural Convection Heat. Low Density Heat. Full Length Safety Cutout. Dent resistant die form cover. Available in White and Almond. Proudly made in the USA. 5-year warranty.

Also known as: 093319113400, 5CB2410BW, KNG5CB2410BW

Specifications

Length: 60 in
Color: White
Wattage: 1000
Volts AC: 240
Mounting: Wall
Length: 60 in
Wattage: 1000
Mounting: Wall
Color: White
Volts AC: 240