2
more

Transformer, Control, Terminal Connection, 500VA, 240x480-120/240
Item #: 0169811
Cat #: 9T58K2810
UPC: 783173111253
$ 467.40 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Terminal Board Connection, 500 VA, 240 x 480 Primary - 120/240 Volt AC Secondary, Open
Overview
Transformer, Control, Terminal Board Connection, 500 VA, 240 x 480 Primary - 120/240 Volt AC Secondary, Open
Type IP transformers are core and coil units designed for machine tool, industrial control, panelboard, and general-purpose applications. These designs are now welded core and encapsulated to provide the highest quality electrical performance. The transformer coil is completely surrounded by epoxy, making the unit impervious to external elements. The lamination core is welded to provide superior quiet performance.
Also known as: 783173111253, 9T58K2810, ABB9T58K2810
Specifications
| Mounting: | Surface |
| Phase: | 1 |
| Volt Amps: | 500 |
| Size: | 10225 Frame |
| Mounting: | Surface |
| Volt Amps: | 500 |
| Phase: | 1 |
| Size: | 10225 Frame |