
Glass Sconce 1-100W MED WALL SCONCE WH
Item #: 0169774
Cat #: P7112-30
UPC: 785247711239
$ 142.03 EA
Company wide:
0
in stock
Documents & Guides
This Progress Lighting Quartersphere lights up your home with finesse. Lovely curves and crisp, white glass ensure a seamless blend into your decor, while a UL listing gives you peace of mind. Quarter sphere wall sconce with white glass and a White finish.
Overview
This Progress Lighting Quartersphere lights up your home with finesse. Lovely curves and crisp, white glass ensure a seamless blend into your decor, while a UL listing gives you peace of mind. Quarter sphere wall sconce with white glass and a White finish.
Also known as: 785247711239, P7112-30, PROP711230
Specifications
| Type: | 1-Light, Bath/Wall Fixtures |
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Diameter: | 11 1/2 in |
| Color: | White |
| Standards: | California Proposition 65 |
| Type: | 1-Light, Bath/Wall Fixtures |
| Wattage: | 100 |
| Color: | White |
| Base: | Medium Screw (E26) |
| Diameter: | 11 1/2 in |
| Standards: | California Proposition 65 |