Iec Full Voltage Non-reversing Starter

Item #: 0169767

Cat #: AE16EN0BC

UPC: 782113982847

$ 942.17 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size E, Interchangeable Heater Overload Relay, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil, No Auxiliary Contact

Overview

Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size E, Interchangeable Heater Overload Relay, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil, No Auxiliary Contact
Also known as: 782113982847, AE16EN0BC, CUTAE16EN0BC

Specifications

Family / Style: Freedom
Phase: 3
Volts AC: 240, 220
Family / Style: Freedom
Volts AC: 240, 220
Phase: 3