LED Flood Light, 15000 Lumen, 135 Watt, 100-277V, 5000K

Item #: 0169755

Cat #: FLW466NC4NG

UPC: 056020936744

Call for price
Company wide:
0 in stock
Documents & Guides
DuroSite Floodlight 15000 Lumen, 135Watt, 100-277 Volt, 5000K, NEMA 6 Optical Pattern, Clear Tempered Glass Lens

Overview

DuroSite Floodlight 15000 Lumen, 135Watt, 100-277 Volt, 5000K, NEMA 6 Optical Pattern, Clear Tempered Glass Lens
Also known as: 056020936744, FLW466NC4NG, DILFLW466NC4NG

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 15000
Color: Gray
Mounting: Trunnion
Wattage: 135
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Gray
Wattage: 135
Lumens: 15000
Mounting: Trunnion
Light Technology: LED