10 Mm Nutdriver

Item #: 0169738
Cat #: 70210
UPC: 092644326974
Call for price
Company wide:
0 in stock
Kle 70210 10mm Hol Shaft nut Drvr

Overview

Kle 70210 10mm Hol Shaft nut Drvr
The Klein Tools 10 mm Metric Nut Driver has a standard 3-Inch shaft that works for most applications. The hollow shaft design facilitates work on stacked circuit boards and long bolt applications. Smooth Comfordome handles fit the palm of the hand comfortably.
Also known as: 092644326974, 70210, KLE70210

Specifications

Color: Black
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)