SSL 2X4 BSKT LP 3900LM 4K

Item #: 0169728

Cat #: S2X4BL3940UWH3

UPC: 633044380557

Call for price
Company wide:
0 in stock
Documents & Guides
INDY S2X4BL-3940U-WH3-2X4EC SSL 2X4 BSKT LP 3900LM 4K VOLTAGE=277V

Overview

INDY S2X4BL-3940U-WH3-2X4EC SSL 2X4 BSKT LP 3900LM 4K VOLTAGE=277V
Also known as: 633044380557, S2X4BL3940UWH3, INDS2X4BL3940UWH3

Specifications

No Specifications Available