
Wall Mount Enclosure, 48" x 36" x 20"
Item #: 0169726
Cat #: CSD483620
UPC: 783510294366
$ 1939.25 EA
Company wide:
0
in stock
Documents & Guides
Wall Mount, Single Door Enclosure, NEMA 4/12, 48 Inch x 36 Inch x 20 Inch, Steel/Gray Powder Coat.
Overview
Wall Mount, Single Door Enclosure, NEMA 4/12, 48 Inch x 36 Inch x 20 Inch, Steel/Gray Powder Coat.
Concept Enclosures have streamlined styling, flush quarter-turn latches and an attractive, durable finish.
Also known as: 783510294366, CSD483620, HOFCSD483620
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Depth: | 20 in |
| Height: | 48 in |
| Width: | 36 in |
| Material: | Steel |
| Mounting: | Wall |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Height: | 48 in |
| Material: | Steel |
| Depth: | 20 in |
| Width: | 36 in |
| Mounting: | Wall |