Manual Transfer Switch

Item #: 0169724

Cat #: A510C

UPC: 815181012236

$ 603.16 EA
Company wide:
0 in stock
Documents & Guides
Transfer Switch: 12.500 watss, Single Phase, 10 Circuit, MAX. RATING PER CIRCUIT 2/30A, 8/20A, Power Inlet: None, 11 x 11.75 x 4.5. NEMA 1 Indoor.

Overview

Transfer Switch: 12.500 watss, Single Phase, 10 Circuit, MAX. RATING PER CIRCUIT 2/30A, 8/20A, Power Inlet: None, 11 x 11.75 x 4.5. NEMA 1 Indoor.

The Pro/Tran 2 is the next generation of Loadside™ manual transfer switch by Reliance Controls. These indoor surface mount transfer switches are designed for fast installation in residential and commercial applications. 


Also known as: 815181012236, A510C, RTCA510C, 501c

Specifications

Amps: 100
IP/NEMA Rating: NEMA 1
Volts AC: 250, 125
Circuits: 10
Amps: 100
Volts AC: 250, 125
IP/NEMA Rating: NEMA 1
Circuits: 10