100A, 1P, 120/240V, Metered Temporary Power

Item #: 0169723

Cat #: M041C010

UPC: 784567565010

$ 532.23 EA
Company wide:
0 in stock
100 Amp 120/240V, 1-Phase, Ring-Type Surface Mount, Top Feed, NEMA 3R Receptacles: (1) NEMA TT-30R, (1) 5-20RGFI Breakers: (1) 1-Pole 30 Amp, (1) 1-Pole 20 Amp and (1) Blank Space

Overview

100 Amp 120/240V, 1-Phase, Ring-Type Surface Mount, Top Feed, NEMA 3R Receptacles: (1) NEMA TT-30R, (1) 5-20RGFI Breakers: (1) 1-Pole 30 Amp, (1) 1-Pole 20 Amp and (1) Blank Space
Also known as: 784567565010, M041C010, MIDM041C010, Distribution service, Metered RV Service

Specifications

Amps: 100
Mounting: Surface
Phase: 1
NEMA Configuration: 5-20R, TT-30R
IP/NEMA Rating: NEMA 3R
Amps: 100
Phase: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
NEMA Configuration: 5-20R, TT-30R