1-100W MED OD WALL FIXT Black

Item #: 0169709

Cat #: P5604-31

UPC: 785247560448

$ 48.33 EA
Company wide:
0 in stock
Documents & Guides
Outdoor one-light glass globe with white glass and a Black powdercoat finish.

Overview

Outdoor one-light glass globe with white glass and a Black powdercoat finish.
Also known as: 785247560448, P5604-31, PROP560431

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Diameter: 6 in
Mounting: Wall
Standards: California Proposition 65
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 6 in
Standards: California Proposition 65
Wattage: 100
Color: Black
Mounting: Wall