Round Outlet Box, 500/700 Series Raceway, Steel, Ivory

Item #: 0169704

Cat #: V5733

UPC: 786776039092

$ 22.43 EA
Company wide:
3 in stock
Steel, Outlet Box, 500, 700 Series. Size: 3" Diameter, 15/16" Height. Ivory.

Overview

Steel, Outlet Box, 500, 700 Series. Size: 3" Diameter, 15/16" Height. Ivory.

500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.

Also known as: 786776039092, V5733, WMDV5733, octagon box

Specifications

Diameter: 3 in
Height: 15/16 in
Color: Ivory
Material: Steel
Diameter: 3 in
Color: Ivory
Height: 15/16 in
Material: Steel