100 Amp Receptacle, 4-Pole, 3-Wire, with Mounting Box

Item #: 0169693

Cat #: ADJA1034150

UPC: 781381157223

$ 1041.73 EA
Company wide:
2 in stock
Documents & Guides
100 Amp, Pin & Sleeve Receptacle with AJA Mounting Box, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Hub Size: 1-1/2"

Overview

100 Amp, Pin & Sleeve Receptacle with AJA Mounting Box, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Hub Size: 1-1/2"

Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations, and similar apparatus. • Ideal for use on shipping docks, ports, and other ”ship to shore” applications. • Suitable for use in locations where a weatherproof enclosure is required. • Rough usage construction. 

Also known as: 781381157223, ADJA1034150, APPADJA1034150

Specifications

Type: Receptacle
Color: Metallic
Amps: 100
Poles: 4
Volts AC: 600
Type: Receptacle
Amps: 100
Volts AC: 600
Color: Metallic
Poles: 4