This product has been discontinued.

M18™ Redlithium High Demand 9.0 Starter Kit
Item #: 0169692
Cat #: 48-59-1890
UPC: 045242475032
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
M18™ Redlithium, Charger & 18V Battery, Lithium, High Demand 9.0 Battery Pack, Redlink Intelligence, Powers More Than 100 Milwaukee® M18™ 18V Cordless Power Tools, Includes: (1) Battery & (1) Charger
Overview
M18™ Redlithium, Charger & 18V Battery, Lithium, High Demand 9.0 Battery Pack, Redlink Intelligence, Powers More Than 100 Milwaukee® M18™ 18V Cordless Power Tools, Includes: (1) Battery & (1) Charger
The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries. The battery is best optimized for high draw products and sustained run-time applications, and it provides the next, large step towards full corded replacement when paired with the M18 system of solutions. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery is fully compatible with 100+ M18™ tools.
Also known as: 045242475032, 48-59-1890, MIL48591890
Features & Benefits
- REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- Best-in-class construction: offers long-lasting performance and durability
- Onboard fuel gauge: displays remaining runtime for less downtime on the job
- All-weather performance: delivers fade free power in extreme jobsite conditions
- Versatility: powers more than 100 Milwaukee® M18™ cordless power tools
Specifications
| Volts DC: | 18 |
| Type: | 1 Port, Lithium Battery, Charger |
| Volts DC: | 18 |
| Type: | 1 Port, Lithium Battery, Charger |