Sel-sw Ss1220-bg Rocker Switch,sele

Item #: 0169684

Cat #: SS1220-BG

UPC: 661191103668

Company wide:
0 in stock
Documents & Guides
Selecta; Rocker Switch; V-style, Non-lighted; Mounting: Snap-in; Voltage Rating:125, 250 Vac; Amperage Rating: 15, 10 Amp; Contact Configuration: Spst; Action:momentary; Actuator: White, Nylon; Size: 0.665 In Width X 1.226 In Height X 1.185 In Depth; Ci

Overview

Selecta; Rocker Switch; V-style, Non-lighted; Mounting: Snap-in; Voltage Rating:125, 250 Vac; Amperage Rating: 15, 10 Amp; Contact Configuration: Spst; Action:momentary; Actuator: White, Nylon; Size: 0.665 In Width X 1.226 In Height X 1.185 In Depth; Ci
Also known as: 661191103668, SS1220-BG, SELSS1220BG

Specifications

No Specifications Available