Sel-sw Ss1210-bg Spst On-off 16a 12

Item #: 0169677

Cat #: SS1210-BG

UPC: 661191103637

Company wide:
0 in stock
Documents & Guides
Features: Snap-in Mounting, 0.25in Q.c, Lighted, On-off, Black Bezel/base Color,neon Lamp Type, Nylon/polycarbonate, Voltage Rating: 125v, Amperage Rating: 16a,number Of Poles: 1, Action: Spst, Material: Nylon, Size: 0.65 X 1.22 X 1.1in, Color: Transpar

Overview

Features: Snap-in Mounting, 0.25in Q.c, Lighted, On-off, Black Bezel/base Color,neon Lamp Type, Nylon/polycarbonate, Voltage Rating: 125v, Amperage Rating: 16a,number Of Poles: 1, Action: Spst, Material: Nylon, Size: 0.65 X 1.22 X 1.1in, Color: Transpar
Also known as: 661191103637, SS1210-BG, SELSS1210BG

Specifications

No Specifications Available