SEL SS1206-BG 16A 125V SPDT SW

Item #: 0169675

Cat #: SS1206-BG

UPC: 661191105341

Company wide:
0 in stock
Documents & Guides
No Documents Available
SEL-SW SS1206-BG 16A 125V

Overview

SEL-SW SS1206-BG 16A 125V
Also known as: 661191105341, SS1206-BG, SELSS1206BG

Specifications

No Specifications Available