Sel-sw Ss1204-bg Rocker Switch,sele

Item #: 0169672

Cat #: SS1204-BG

UPC: 661191105310

Company wide:
0 in stock
Documents & Guides
Selecta; Rocker Switch; Curved, Non-lighted; Mounting: Snap-in; Voltage Rating:125, 250 Vac; Amperage Rating: 12, 8 Amp; Contact Configuration: Spst; Action: Momentary; Actuator: Black, Nylon/polyester; Size: 0.654 In Width X 1.224 In Height X 1.100 In D

Overview

Selecta; Rocker Switch; Curved, Non-lighted; Mounting: Snap-in; Voltage Rating:125, 250 Vac; Amperage Rating: 12, 8 Amp; Contact Configuration: Spst; Action: Momentary; Actuator: Black, Nylon/polyester; Size: 0.654 In Width X 1.224 In Height X 1.100 In D
Also known as: 661191105310, SS1204-BG, SELSS1204BG

Specifications

No Specifications Available