SLACK PULLING 33-10-007 GRIP

Item #: 0169663

Cat #: 30664

UPC: 783310306641

$ 143.31 EA
Company wide:
0 in stock
Split Mesh Rod Closing Basket-Type Slack Pulling Grip for Cable Diameter 1.75 - 1.99" (44.4 mm - 50.7 mm). Use to pull when the end of the conductor is not available. For light and straight pulls, the rod will not flex around bends. Single weave galvanized steel mesh with rod closing and an offset flexible pulling eye. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.

Overview

Split Mesh Rod Closing Basket-Type Slack Pulling Grip for Cable Diameter 1.75 - 1.99" (44.4 mm - 50.7 mm). Use to pull when the end of the conductor is not available. For light and straight pulls, the rod will not flex around bends. Single weave galvanized steel mesh with rod closing and an offset flexible pulling eye. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.
Also known as: 783310306641, 30664, GRE30664

Specifications

No Specifications Available