16 AWG MTW, Orange, 5000'

Item #: 0169623

Cat #: 16MTWSTRORAX5000

UPC: 029892253998

Company wide:
0 in stock
Documents & Guides
16 AWG, MTW, 30-Strand, Copper Wire, Orange, 600V, Machine Tool Wire, 5000' Reel.

Overview

16 AWG, MTW, 30-Strand, Copper Wire, Orange, 600V, Machine Tool Wire, 5000' Reel.
Also known as: 029892253998, 16MTWSTRORAX5000

Specifications

Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Orange
Material: Copper
Conductors: 1
Jacket: PVC
Volts AC: 600
Stranding: Stranded