Series C Motor Circuit Protector

Item #: 0169622

Cat #: HMCP070J2C

UPC: 786679411919

$ 2125.50 EA
Company wide:
0 in stock
Series C Motor Circuit Protector, Type Hmcp, F-frame, Low Magnetic, 3 Poles, 70amp, 600 Vac, 250 Vdc, 115 - 170 Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcp, F-frame, Low Magnetic, 3 Poles, 70amp, 600 Vac, 250 Vdc, 115 - 170 Mag. Trip
Also known as: 786679411919, HMCP070J2C, CUTHMCP070J2C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 70
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 70