16 AWG MTW, White, 5000'

Item #: 0169620

Cat #: 16MTWSTRWHIX5000

UPC: 029892253974

Company wide:
0 in stock
Documents & Guides
No Documents Available
16 AWG, MTW, 30-Strand, Copper Wire, White, 600V, Machine Tool Wire, 5000' Reel.

Overview

16 AWG, MTW, 30-Strand, Copper Wire, White, 600V, Machine Tool Wire, 5000' Reel.
Also known as: 029892253974, 16MTWSTRWHIX5000

Specifications

Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Jacket: PVC
Color: White
Conductors: 1
Material: Copper
Volts AC: 600
Stranding: Stranded