14 AWG MTW Stranded Copper, Yellow, 5000'

Item #: 0169618

Cat #: 14MTWSTRYELX5000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 AWG, MTW, 30-Strand, Copper Wire, Yellow, 600V, Machine Tool Wire, 5000' Reel.

Overview

14 AWG, MTW, 30-Strand, Copper Wire, Yellow, 600V, Machine Tool Wire, 5000' Reel.
Also known as: 14MTWSTRYELX5000

Specifications

Material: Copper
Volts AC: 600
Gauge: 14 AWG
Color: Yellow
Stranding: Stranded
Material: Copper
Gauge: 14 AWG
Stranding: Stranded
Volts AC: 600
Color: Yellow