14 AWG MTW, Green, 5000'

Item #: 0169616

Cat #: 14MTWSTRGREX5000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 AWG, MTW, 41-Strand, Copper Wire, Green, 600V, Machine Tool Wire, 5000' Reel.

Overview

14 AWG, MTW, 41-Strand, Copper Wire, Green, 600V, Machine Tool Wire, 5000' Reel.
Also known as: 14MTWSTRGREX5000

Specifications

Material: Copper
Color: Black
Volts AC: 600
Stranding: Stranded
Material: Copper
Volts AC: 600
Color: Black
Stranding: Stranded