20A 120/277VAC B+S WIRE COMM DP SW W

Item #: 0169606

Cat #: CSB20AC2-W

UPC: 785007126198

$ 29.54 EA
Company wide:
0 in stock
Documents & Guides
Construction 2pole Switch, Back & Side Wire, 20amp 120/277volt, White.

Overview

Construction 2pole Switch, Back & Side Wire, 20amp 120/277volt, White.
Also known as: 785007126198, CSB20AC2-W, PASCSB20AC2W

Specifications

Type: Toggle Switch
Color: White
Type: Toggle Switch
Color: White