Receptacle, Flush Mount, 50 Amp, 125/250Volt

Item #: 0169601

Cat #: 3894

UPC: 785007807905

$ 35.00 EA
Clearance
Price good while supplies last
Company wide:
104 in stock
Documents & Guides
Range Receptacle, Flush, 50 Amp, 125/250 Volt, NEMA 14-50, 3 Pole, 4 Wire, Grounding, Black, 2.15" Diameter

Overview

Range Receptacle, Flush, 50 Amp, 125/250 Volt, NEMA 14-50, 3 Pole, 4 Wire, Grounding, Black, 2.15" Diameter

Productivity, reliability and safety. Find innovation in countless commercial, residential and industrial electrical wiring installations. Explore Pass & Seymour switches, receptacles, GFCI outlets, USB chargers and more.

Also known as: 785007807905, 3894, PAS3894

Specifications

Mounting: Flush
Volts AC: 125/250
Color: Black
Material: Thermoplastic
Amps: 50
NEMA Configuration: 14-50R
Mounting: Flush
Color: Black
Amps: 50
Volts AC: 125/250
Material: Thermoplastic
NEMA Configuration: 14-50R