200A, 120/240V, 1P, 40/80, MLO Loadcenter, NEMA 1

Item #: 0169574

Cat #: BR4080NQN200

UPC: 786676026376

Company wide:
0 in stock
200 AMP, 120/240V AC, 1-Phase, Main Lug/Convertible Loadcenter, Quick Connect Neutral, 40-Space, 80 Circuit, Aluminum Bus, NEMA 1. Dims: H: 39.00", W: 14.31", D: 3.88"

Overview

200 AMP, 120/240V AC, 1-Phase, Main Lug/Convertible Loadcenter, Quick Connect Neutral, 40-Space, 80 Circuit, Aluminum Bus, NEMA 1. Dims: H: 39.00", W: 14.31", D: 3.88"
Also known as: 786676026376, BR4080NQN200, CUTBR4080NQN200

Specifications

Spaces: 40
Type: Main Lug
Family / Style: BR
Spaces: 40
Family / Style: BR
Type: Main Lug