200A, 120/240V, 1P, 40/80, MB Loadcenter, NEMA 3

Item #: 0169564

Cat #: BR4080BQN200R

UPC: 786676026246

Call for price
Company wide:
0 in stock
200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 25 kAIC, Quick Connect Neutral, 40-Space, 80-Pole, Aluminum Bus, Cover: Surface/Flush with Door, Dims: H: 34.13", W: 14.31", D: 5.19"

Overview

200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 25 kAIC, Quick Connect Neutral, 40-Space, 80-Pole, Aluminum Bus, Cover: Surface/Flush with Door, Dims: H: 34.13", W: 14.31", D: 5.19"
Also known as: 786676026246, BR4080BQN200R, CUTBR4080BQN200R

Specifications

Circuits: 80
Amps: 200
Mounting: Flush, Surface
Spaces: 40
Phase: 1
Volts AC: 120/240
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Circuits: 80
Mounting: Flush, Surface
Phase: 1
Family / Style: BR
Amps: 200
Spaces: 40
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R