Panel 10.75x8.88 fits 12.00x10

Item #: 0169553

Cat #: A12P10C

UPC: 783510656102

$ 70.89 EA
Company wide:
0 in stock
Composite Panels for Junction Boxes and UL/NEMA Wall-Mount Enclosures, fits 12x10, Plastic

Overview

Composite Panels for Junction Boxes and UL/NEMA Wall-Mount Enclosures, fits 12x10, Plastic

Manufactured from light-brown, reinforced phenolic laminate sheet stock. This material has exceptional strength and chemical resistance, which makes it ideally suited for the most corrosive environments. Composite panels are intended for use in corrosion-resistant enclosures. Panel sizes are available for junction boxes and UL/NEMA size enclosures. Composite panels may be drilled and tapped but work equally as well with self-threading or thread-cutting screws. Refer to the table for recommended mounting specifications.

Also known as: 783510656102, A12P10C, HOFA12P10C

Specifications

Material: Phenolic
Width: 8.880 in
Height: 10.750 in
Color: Light Brown
Finish: Smooth Matte
Weight: 1.100 lb
Material: Phenolic
Height: 10.750 in
Finish: Smooth Matte
Width: 8.880 in
Color: Light Brown
Weight: 1.100 lb