Panel 12.75x10.88 fits 14.00x1

Item #: 0169552

Cat #: A14P12C

UPC: 783510656201

$ 105.78 EA
Company wide:
0 in stock
Composite Panels for Junction Boxes and UL/NEMA Wall-Mount Enclosures, fits 14x12, Plastic

Overview

Composite Panels for Junction Boxes and UL/NEMA Wall-Mount Enclosures, fits 14x12, Plastic

Manufactured from light-brown, reinforced phenolic laminate sheet stock. This material has exceptional strength and chemical resistance, which makes it ideally suited for the most corrosive environments. Composite panels are intended for use in corrosion-resistant enclosures. Panel sizes are available for junction boxes and UL/NEMA size enclosures. Composite panels may be drilled and tapped but work equally as well with self-threading or thread-cutting screws. Refer to the table for recommended mounting specifications.

Also known as: 783510656201, A14P12C, HOFA14P12C

Specifications

Height: 12.750 in
Width: 10.880 in
Color: Light Brown
Material: Phenolic Laminate
Finish: Smooth Matte
Height: 12.750 in
Color: Light Brown
Finish: Smooth Matte
Width: 10.880 in
Material: Phenolic Laminate