ETN M22-WRS-MS4-A1 M22 Modular Two

Item #: 0169545

Cat #: M22-WRS-MS4-A1

UPC: 786685280615

$ 68.72 EA
Company wide:
0 in stock
CUT M22-WRS-MS-4A1 2POS.KEY

Overview

CUT M22-WRS-MS-4A1 2POS.KEY
Also known as: 786685280615, M22-WRS-MS4-A1, CUTM22WRSMS4A1

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Size: 22.5 mm, 22.5
Family / Style: M22
Type: Selector Switch
IP/NEMA Rating: IP66, NEMA 4X
Family / Style: M22
Size: 22.5 mm, 22.5
Type: Selector Switch