2-POS MTN KEY

Item #: 0169544

Cat #: M22-WRS-MS2-A1

UPC: 786685280578

$ 68.72 EA
Company wide:
0 in stock
CUT M22-WRS-MS2-A1 2-POS MTN KEY

Overview

CUT M22-WRS-MS2-A1 2-POS MTN KEY
Also known as: 786685280578, M22-WRS-MS2-A1, CUTM22WRSMS2A1

Specifications

Size: 22.5 mm
Family / Style: M22
Color: Black
Type: Selector Switch
Size: 22.5 mm
Color: Black
Family / Style: M22
Type: Selector Switch