Ground Terminal Block, Type: 2,5/5.P

Item #: 0169534

Cat #: 0165 488.27

UPC: 662019033587

$ 9.43 EA
Company wide:
171 in stock
Documents & Guides
Ground Terminal Block with Rail Contact. Screw Clamp. Type: 2,5/5.P. Color: V2 Green/Yellow. Size: 2.5 mm Block, 5 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.

Overview

Ground Terminal Block with Rail Contact. Screw Clamp. Type: 2,5/5.P. Color: V2 Green/Yellow. Size: 2.5 mm Block, 5 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.
Also known as: 662019033587, 0165 488.27, ENT1SNA165488R2700

Specifications

Color: Green/Yellow
Mounting: DIN Rail
Gauge: 12 AWG
Family / Style: Entrelec
Type: Feed Through, Screw Clamp, Ground Block
Color: Green/Yellow
Gauge: 12 AWG
Type: Feed Through, Screw Clamp, Ground Block
Mounting: DIN Rail
Family / Style: Entrelec