This product has been discontinued.

TRIANT LED PUCK LIGHT 12V 3000K 275LM 82CRI WHITE
Item #: 0169523
Cat #: DI0332SW
UPC: 848333002915
Company wide:
0
in stock
Discontinued
Documents & Guides
DIODE DI-0332-SW
Overview
DIODE DI-0332-SW
Also known as: 848333002915, DI0332SW, DIODI0332SW
Specifications
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 275 |
| Color: | White |
| Volts DC: | 12 |
| Light Technology: | LED |
| Wattage: | 3.920 |
| Color Temperature: | 3000 (Warm White) |
| Color: | White |
| Light Technology: | LED |
| Lumens: | 275 |
| Volts DC: | 12 |
| Wattage: | 3.920 |