4" EMT 30° Elbow

Item #: 0169514

Cat #: 4E30

UPC: 980020020502

$ 180.42 EA
Company wide:
45 in stock
4 Inch EMT 30 Degree Elbow

Overview

4 Inch EMT 30 Degree Elbow

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.

Also known as: 980020020502, 4E30

Specifications

Material: Steel
Diameter: 4 in
Angle: 30°
Material: Steel
Angle: 30°
Diameter: 4 in