Can Wrench, 3/8'' and 7/16'' Hex Nut

Item #: 0169505
Cat #: 68005
UPC: 092644680052
$ 19.97 EA
Company wide:
0 in stock
Documents & Guides
Can Wrench, 3/8'' and 7/16'' Hex Nut, 7/16-Inch Socket Has A Black Finish And The 3/8-Inch Socket Has A Silver Finish

Overview

Can Wrench, 3/8'' and 7/16'' Hex Nut, 7/16-Inch Socket Has A Black Finish And The 3/8-Inch Socket Has A Silver Finish
The Klein Tools Can Wrench delivers 2-in-1 versatility and performance with a drop-forged construction, made from steel alloy. This tool allows you to open telephone box fasteners with one end and tighten nuts on binding-post terminals with the other. Socket ends are color-coded for quick identification of socket sizes.
Also known as: 092644680052, 68005, KLE68005

Specifications

Length: 7 in
Material: Alloy Steel
Standards: California Proposition 65
Length: 7 in
Standards: California Proposition 65
Material: Alloy Steel

Customer Reviews

No reviews for this product
(0)