5"/6" Trim, Satin Nickel

Item #: 0169500

Cat #: RL56TRMSN

UPC: 080083728459

$ 26.79 EA
Company wide:
41 in stock
Documents & Guides
5 Inch / 6 Inch Trim, Satin Nickle, Paintable

Overview

5 Inch / 6 Inch Trim, Satin Nickle, Paintable
Also known as: 080083728459, RL56TRMSN, HALRL56TRMSN

Specifications

Size: 6 in, 5 in
Color: Satin Nickel
Diameter: 5 in, 6 in
Size: 6 in, 5 in
Diameter: 5 in, 6 in
Color: Satin Nickel