M12 Black Heated Hoodie XXXL

Item #: 0169496

Cat #: 301B-203X

UPC: 045242477944

Call for price
Company wide:
0 in stock
Documents & Guides
Heated Hoodie, Black, Battery: M12 Lithium, Size: XXXL.

Overview

Heated Hoodie, Black, Battery: M12 Lithium, Size: XXXL.
Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated Hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile three-season solution to keep heat in and allow users to shed bulky layers.
Also known as: 045242477944, 301B-203X, MIL301B203X

Specifications

Type: NO, Lithium Battery, Heated, Hoodie
Color: Black
Volts DC: 12
Size: 3XL
Type: NO, Lithium Battery, Heated, Hoodie
Volts DC: 12
Color: Black
Size: 3XL

Customer Reviews

No reviews for this product
(0)