Wall Mount Enclosure, NEMA 12, Hinge Cover, 24 x 24 x 12", Steel/Gray

Item #: 0169475

Cat #: 242412-12

UPC: 782051804300

$ 2087.58 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount Enclosure, NEMA 12, Single Door Hinge Cover, 24 x 24 x 12 Inch, Steel With Gray Powder Coat, Includes External Mounting Feet and Seamless Poured In Place Gasket

Overview

Wall Mount Enclosure, NEMA 12, Single Door Hinge Cover, 24 x 24 x 12 Inch, Steel With Gray Powder Coat, Includes External Mounting Feet and Seamless Poured In Place Gasket

Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.

Also known as: 782051804300, 242412-12, CIR24241212

Specifications

Width: 24 in
Mounting: Surface
Height: 24 in
Color: Gray
Material: Steel
Depth: 12 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Knockouts: No
Width: 24 in
Height: 24 in
Material: Steel
Finish: Powder Coated
Knockouts: No
Mounting: Surface
Color: Gray
Depth: 12 in
IP/NEMA Rating: NEMA 12