
Wire Joint, Nylon Insulated, (3) 14 to (4) 12 AWG, 600V
Item #: 0169439
Cat #: RP12
UPC: 786210804514
$ 2.00 EA
Company wide:
100
in stock
Documents & Guides
Crimp Connector Splice Cap Insulator, Non-Metallic, 600V. Conductor Range: 14 - 12 AWG. Package of 100.
Overview
Crimp Connector Splice Cap Insulator, Non-Metallic, 600V. Conductor Range: 14 - 12 AWG. Package of 100.
Also known as: 786210804514, RP12, THBRP12
Specifications
| Color: | White |
| Volts AC: | 600 |
| Allowable Gauge Range: | 14 - 12 |
| Color: | White |
| Allowable Gauge Range: | 14 - 12 |
| Volts AC: | 600 |