NEMA 4X FEED-THROUGH 2400 WIREWAY SECTION

Item #: 0169434

Cat #: 6624-4XSFW

UPC: 782051134476

$ 2137.14 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway, 6" height, 24" length, 6" width, 4XSFW wireway, Wireway hanger, Hinged cover, NEMA 4X, 304 stainless steel, Seamless poured in-place, Hinged, #4 brushed finish, 16 gauge

Overview

Eaton B-Line series wireway, 6" height, 24" length, 6" width, 4XSFW wireway, Wireway hanger, Hinged cover, NEMA 4X, 304 stainless steel, Seamless poured in-place, Hinged, #4 brushed finish, 16 gauge

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051134476, 6624-4XSFW, CIR66244XSFW

Specifications

Material: Stainless Steel
Height: 6 in
Length: 24 in
Width: 6 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
Length: 24 in
IP/NEMA Rating: NEMA 4X
Height: 6 in
Width: 6 in