Spare Fuse Cabinet, Type 1, Hinge Cover, 24" x 24" x 12", Steel

Item #: 0169385
Cat #: 242412FC
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Spre Fuse Cabinet, Type 1, Hinge Cover, 24 Inch x 24 Inch x 12 Inch, Steel, Gray Acrylic Finish

Overview

Spre Fuse Cabinet, Type 1, Hinge Cover, 24 Inch x 24 Inch x 12 Inch, Steel, Gray Acrylic Finish
Also known as: 242412FC, CIR242412FC

Specifications

Width: 24 in
IP/NEMA Rating: NEMA 1
Height: 24 in
Color: Gray
Material: Steel
Depth: 12 in
Mounting: Wall
Width: 24 in
Height: 24 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 1
Color: Gray
Depth: 12 in

Customer Reviews

No reviews for this product
(0)