Power Distribution Terminal Block, 2P, 310A, 600V

Item #: 0169378

Cat #: CH16373-2

UPC: 782114184400

$ 646.53 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Terminal Block, 2-Pole, 600v, 310a, 350kcmil-6cu/al Line, (3) 1/0-14cu/8al, (14) 10-14cu/8al Load

Overview

Power Distribution Terminal Block, 2-Pole, 600v, 310a, 350kcmil-6cu/al Line, (3) 1/0-14cu/8al, (14) 10-14cu/8al Load
Also known as: 782114184400, CH16373-2, CUTCH163732

Specifications

Poles: 2
Amps: 310
Volts AC: 600
Poles: 2
Volts AC: 600
Amps: 310