PRW III 600V 3-WIRE HORIZONTAL

Item #: 0169366

Cat #: P3F362RGH

UPC: 786685483184

$ 4022.40 EA
Company wide:
0 in stock
Documents & Guides

Overview

CUTP3F362RGH
Also known as: 786685483184, P3F362RGH, CUTP3F362RGH

Specifications

Type: Fusible, Plug-In
Height: 17 in
Class: R
Volts AC: 600
Amps: 60
Width: 21 in
Length: 27.5 in
Type: Fusible, Plug-In
Class: R
Amps: 60
Length: 27.5 in
Height: 17 in
Volts AC: 600
Width: 21 in