SLIM 7" RD 900lm 90 27K 120 277V WH Z10

Item #: 0169341

Cat #: S7R927K10WZ10U

UPC: 662057952963

Company wide:
0 in stock
Documents & Guides
SlimSurface LED 7" round downlight, 90 CRI, 2700K, 1000 lm,120/277V, 0-10V dimming, wet location, white finish

Overview

SlimSurface LED 7" round downlight, 90 CRI, 2700K, 1000 lm,120/277V, 0-10V dimming, wet location, white finish
Also known as: 662057952963, S7R927K10WZ10U, LOLS7R927K10WZ10U

Specifications

Lumens: 1000
Diameter: 7 in
Mounting: Surface
Color: White
Color Temperature: 2700 (Warm White)
Wattage: 14.200
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 1000
Mounting: Surface
Color Temperature: 2700 (Warm White)
Light Technology: LED
Diameter: 7 in
Color: White
Wattage: 14.200
Volts AC Range: 120 - 277