16 AWG MTW, Blue, 5000'

Item #: 0169339

Cat #: 16MTWSTRBLUX5000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
16 AWG, MTW, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 5000' Reel.

Overview

16 AWG, MTW, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 5000' Reel.
Also known as: 16MTWSTRBLUX5000

Specifications

Color: Blue
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded
Color: Blue
Volts AC: 600
Stranding: Stranded
Material: Copper
Gauge: 16 AWG