14 AWG MTW, Blue, 5000'

Item #: 0169338

Cat #: 14MTWSTRBLUX5000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 AWG, MTW, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 5000' Reel.

Overview

14 AWG, MTW, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 5000' Reel.
Also known as: 14MTWSTRBLUX5000

Specifications

Material: Copper
Volts AC: 600
Stranding: Stranded
Material: Copper
Stranding: Stranded
Volts AC: 600