Contactor, Lighting, 30A, 600V, 120VAC Coil, 2P, Open

Item #: 0169326

Cat #: CR360L30202AAAZ

UPC: 783166555378

$ 489.00 EA
Company wide:
0 in stock
Documents & Guides
Contactor, Lighting, 2-Pole, 30 Amp, 600 Volt AC, 120 Volt AC Coil, Electrically Held, Open

Overview

Contactor, Lighting, 2-Pole, 30 Amp, 600 Volt AC, 120 Volt AC Coil, Electrically Held, Open

Electrically Held Contactors. CR360L - 30A - 300A (2, 3 & 4 pole). GE’s CR360L series lighting contactors are electrically held, and offer solutions for applications between 30 and 300 amps. This is accomplished in five frame sizes, all built on the successful, and long established NEMA starters. The ratings are established for fluorescent, mercury arc, tungsten and sodium lamp loads, covering a wide spectrum of industrial and commercial applications. The CR360L contactors offer a wide range of features that include: NEMA Type 1, Type 12, Type 3R, and Type 4 stainless steel enclosures. A full selection of pilot devices, including pushbuttons, selector switches, and multi-colored indicating lights wired in needed configurations. Main contactors with 2, 3 and 4 power poles. Generous offering of auxiliary contacts. Complete list of renewal parts for field installation. Stock or quick delivery on the majority of products. UL listing and CSA certification. Coils will be connected line-to-line unless otherwise specified.

Also known as: 783166555378, CR360L30202AAAZ, ABBCR360L30202AAAZ

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Lighting
Amps: 30
Volts AC: 600
Family / Style: CR360
Volts AC Control: 120
Type: Contactor, Lighting
Volts AC: 600
Poles: 3
Amps: 30
Family / Style: CR360