3
more

Intermediate Spacer, 3" Duct X 2" Separation, Non-Metallic
Item #: 0169324
Cat #: S289LJN
UPC: 034481005407
$ 2.94 EA
Company wide:
341
in stock
Documents & Guides
Intermediate Spacer- 3" Duct X 2" Separation, Material: Non-Metallic.
Overview
Intermediate Spacer- 3" Duct X 2" Separation, Material: Non-Metallic.
Nonmetallic Snap-Loc Spacers are designed specifically for use with nonmetallic duct, with maximum O.D. dimensions as specified in NEMA TC-2, TC-6 & 8, TC-10 and ASTM F512. The innovative vertical and horizontal interlocking Snap-Loc design has tapered joining slots with maximum tolerances for easy job site assembly.
Also known as: 034481005407, S289LJN, CARS289LJN
Specifications
| Diameter: | 3 in |
| Material: | PVC |
| Diameter: | 3 in |
| Material: | PVC |